Metal-Pro Marker, Creamsicle

SUPER MET-AL MARKER| Zoro #: G1400594| Mfr #: 04042

$3.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400594 Mfr #: 04042
Standards: OSHA, ASTM D-4236Color: Creamsicle
Item: Metal-Pro MarkerTip Size: Medium
Country of Origin (subject to change): United States

Product Description

Metal-Pro Marker, Color Creamsicle, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.