Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pump Action Paint Marker, Fiber Medium Tip, Black

  • Zoro #: G0128983
  • Mfr #: 04033

$4.21

  • Temp. Range: -50 to 150 Degrees F
  • Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
  • Standards: OSHA, ASTM D-4236
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Super Met-Al Marker #04033 Specifications

  • Zoro #: G0128983
  • Mfr #: 04033
Temp. Range: -50 to 150 Degrees F Marking Tool Surface Material: Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Standards: OSHA, ASTM D-4236 Color: Black
Item: Pump Action Paint Marker Tip Size: Medium
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Pump Action Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Standards OSHA, ASTM D-4236, Tip Size Medium, Color Black

Restrictions and Compliance

Hazardous material

Reviews of Super Met-Al Marker #04033