JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pump Action Paint Marker, Fiber Tip, Blue

SUPER MET-AL MARKER| Zoro #: G0128922| Mfr #: 04036

$4.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0128922 Mfr #: 04036
Item: Pump Action Paint MarkerTip Size: Medium
Standards: OSHA, ASTM D-4236Item: Pump Action Paint Marker
Color: BlueCountry of Origin (subject to change): United States

Product Description

Pump Action Paint Marker, Color Blue, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.