Pump Action Paint Marker, Fiber Tip, Red

SUPER MET-AL MARKER| Zoro #: G0128992| Mfr #: 04034

$3.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0128992 Mfr #: 04034
Standards: OSHA, ASTM D-4236Item: Pump Action Paint Marker
Tip Size: MediumItem: Pump Action Paint Marker
Color: RedCountry of Origin (subject to change): United States

Product Description

Pump Action Paint Marker, Color Red, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.