Pump Action Paint Marker, Fiber Tip, White

SUPER MET-AL MARKER| Zoro #: G0128965| Mfr #: 04030

$3.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0128965 Mfr #: 04030
Standards: OSHA, ASTM D-4236Item: Pump Action Paint Marker
Tip Size: MediumItem: Pump Action Paint Marker
Color: WHITECountry of Origin (subject to change): United States

Product Description

Pump Action Paint Marker, Color White, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.