20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pump Action Paint Marker, Metallic Gold

SUPER MET-AL MARKER| Zoro #: G0128947| Mfr #: 04038

$3.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0128947 Mfr #: 04038
Standards: OSHA, ASTM D-4236Item: Pump Action Paint Marker
Tip Size: MediumItem: Pump Action Paint Marker
Color: Metallic GoldCountry of Origin (subject to change): United States

Product Description

Pump Action Paint Marker, Color Metallic Gold, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.