JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pump Action Paint Marker, Metallic Silver

SUPER MET-AL MARKER| Zoro #: G0128956| Mfr #: 04039

$3.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0128956 Mfr #: 04039
Item: Pump Action Paint MarkerTip Size: Medium
Standards: OSHA, ASTM D-4236Item: Pump Action Paint Marker
Color: Metallic SilverCountry of Origin (subject to change): United States

Product Description

Pump Action Paint Marker, Color Metallic Silver, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.