JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pump Action Paint Marker, Orange

SUPER MET-AL MARKER| Zoro #: G0128913| Mfr #: 04035

$3.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0128913 Mfr #: 04035
Item: Pump Action Paint MarkerStandards: OSHA, ASTM D-4236
Tip Size: MediumItem: Pump Action Paint Marker
Color: OrangeCountry of Origin (subject to change): United States

Product Description

Pump Action Paint Marker, Color Orange, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.