Pump Action Paint Marker, Yellow

SUPER MET-AL MARKER| Zoro #: G0128974| Mfr #: 04031

$3.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0128974 Mfr #: 04031
Item: Pump Action Paint MarkerTip Size: Medium
Standards: OSHA, ASTM D-4236Item: Pump Action Paint Marker
Color: yellowCountry of Origin (subject to change): United States

Product Description

Pump Action Paint Marker, Color Yellow, Tip Size Medium, Temp. Range -50 to 150 Degrees F, Standards OSHA, ASTM D-4236

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.