Skip to Main Content
customer-service Help
Super Spot

Tree Marking Paint, 1 gal., Blue, Solvent -Based

Super Spot Tree Marking Paint,  1 gal.,  Blue,  Solvent -Based 23 24 GL BLUE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.32
Color: Blue
  • Base Type: Solvent
  • Color: Blue
  • Exposure Conditions: Extreme
See full product details
Orders over $75 ship free.
Total: $47.32

Super Spot #23 24 GL BLUE Specifications

  • Base Type: Solvent
  • Color: Blue
  • Exposure Conditions: Extreme
  • For Use With: Marking Guns
  • Paint and Primer Sub Category: Tree Marking Paint
  • Paint Color Family: Blues
  • Size: 1 gal.
  • Striping and Marking Paint and Chalk Item: Tree Marking Paint
  • Item: Marking Paint
  • Paint and Primer Surface Material: Wood
  • Paint and Primer Application Method: Brush, Spray
  • Dry Time: 1/2 hr.
  • Dry Time Tack Free: 15 min.
  • Coverage: 1320 Linear ft./2" Striping
  • Net Weight: 3.78L
  • Line Striping Aerosol: Yes
  • Application Temperature: -14 to 90 Degrees F
  • Striping & Marking Paint & Chalk Item: Tree Marking Paint
  • Application Method: Brush, Spray
  • Coverage Area: 1,320 Linear ft/2 in Stripe
  • Chemicals Resisted: Alcohols
  • Paint Collection: Temporary Marking Paint
  • Minimum Application Temperature: -14 Degrees F
  • Container Type: Aerosol
  • Maximum Application Temperature: 90 Degrees F
  • Use Location: Exterior
  • Paint Base Type: Solvent
  • Compatible Equipment: Spray Guns
  • Flammability: Flammable
  • Application: Tree Marking
  • Resistance Properties: Weather Resistant
  • Product Type: Marking Paint
  • Paint Dispensing Style: Pour
  • Container Size: 1 gal
  • Surface Material: Wood
  • Resin Material: Solvent Based
  • Permanence: Temporary
  • Chemical Resistant: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Blue, Size 1 gal, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 3.78 L, Dry Time 1/2 hr, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Extreme Exposure Conditions, For Use With Marking Guns

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Super Spot #23 24 GL BLUE