Skip to Main Content
customer-service Help
Super Spot

Tree Marking Paint, 1 qt., Green, Solvent -Based

Super Spot Tree Marking Paint,  1 qt.,  Green,  Solvent -Based 23 26 QT LT GREEN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.95
  • Base Type: Solvent
  • Color: Green
  • Exposure Conditions: Extreme
See full product details
Orders over $75 ship free.
Total: $12.95

Super Spot #23 26 QT LT GREEN Specifications

  • Base Type: Solvent
  • Color: Green
  • Exposure Conditions: Extreme
  • For Use With: Marking Guns
  • Paint and Primer Sub Category: Tree Marking Paint
  • Paint Color Family: Greens
  • Size: 1 qt.
  • Coverage: 1320 Linear ft./2" Striping
  • Net Weight: 32 oz.
  • Item: Marking Paint
  • Dry Time: 1/2 hr.
  • Application Temperature: -14 to 90 Degrees F
  • Striping & Marking Paint & Chalk Item: Tree Marking Paint
  • Dry Time Tack Free: 15 min.
  • Line Striping Aerosol: Yes
  • Striping and Marking Paint and Chalk Item: Tree Marking Paint
  • Paint and Primer Surface Material: Wood
  • Paint and Primer Application Method: Brush, Spray
  • Application Method: Brush, Spray
  • Compatible Equipment: Spray Guns
  • Paint Collection: Temporary Marking Paint
  • Application: Tree Marking
  • Product Type: Marking Paint
  • Container Size: 1 qt
  • Chemical Resistant: Yes
  • Minimum Application Temperature: -14 Degrees F
  • Paint Base Type: Solvent
  • Surface Material: Wood
  • Chemicals Resisted: Alcohols
  • Resin Material: Solvent Based
  • Paint Dispensing Style: Pour
  • Use Location: Exterior
  • Resistance Properties: Weather Resistant
  • Flammability: Flammable
  • Maximum Application Temperature: 90 Degrees F
  • Permanence: Temporary
  • Coverage Area: 1,320 Linear ft/2 in Stripe
  • Container Type: Aerosol
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Green, Size 1 qt, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 32 oz, Dry Time 1/2 hr, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Extreme Exposure Conditions, For Use With Marking Guns

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Super Spot #23 26 QT LT GREEN