KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 12' Plain 304 Stainless Steel Threaded Rod

SUPER-STRUT| Zoro #: G0770892| Mfr #: H104 1/2x12SS

$105.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tensile Strength: 61,641 lb.
Fastener Thread Type: UNC (Coarse)
Material Grade: 304
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770892 Mfr #: H104 1/2x12SS
Tensile Strength: 61,641 lb.Fastener Thread Type: UNC (Coarse)
Material Grade: 304Thread Class: 2
Overall Length: 12 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandItem: Threaded Rod
Fastener Finish: PlainFor Use With: Metal Framing Channel
Basic Material: Stainless SteelTemp. Range (F): Not Rated
Rockwell Hardness: Not RatedDia./Thread Size: 1/2"-13
Yield Strength (PSI): 40,611Country of Origin (subject to change): United States

Description

Threaded Rod, 304 Stainless Steel, Plain Finish, Thread Size 1/2-13, Overall Length 12 Ft, Right Hand Thread Direction, Thread Type Continuous UNC, Class 2, Yield Strength 40,611 PSI, Tensile Strength 61,641 Lbs, For Use With Metal Framing Channel

Reviews