All Wheel Cleaner, 32 Oz., PK6

SUPERCLEAN| Zoro #: G0421513| Mfr #: 100790

$36.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH: 12-17
Appearance: White Foam
Removes: Road Grime, Brake Dust
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421513 Mfr #: 100790
pH: 12-17Appearance: White Foam
Removes: Road Grime, Brake DustType: Trigger Spray
Color: PurpleContains: Organic Acid Salts, Surfactant
Item: All Wheel CleanerFor Use With: All Types Of Wheel Finishes
Container Type: Plastic BottleContainer Size: 32 oz.
Country of Origin (subject to change): United States

Description

All Wheel Cleaner, Trigger Spray, 32 oz., Plastic Bottle, Purple, White Foam, Contains Organic Acid Salts, Surfactant, pH 12-17, For Use With All Types Of Wheel Finishes

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : A, K, , , G, U, , , H, I, , , P, R

Reviews