PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

A/C 134A Charge and Ester Lube, 3 Oz

SUPERCOOL| Zoro #: G0347094| Mfr #: 16600

$4.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -Viscosity Index: 100Pour Point (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347094 Mfr #: 16600
Type: -Viscosity Index: 100
Pour Point (F): -Appearance: Clear Liquid and Gas
Size/Net Weight: 3 OzApplication: -
Color: Yellow/Green TintDilution Ratio: -
Boiling Point (F): R134A is -40 F and Synthetic Hydrocarbon Blend is 570Specific Gravity: 0.85 to .089 Synthetic Hydrocarbon Blend
Standards: -Size: 3 oz.
Dissolves: -Container Type: Can
VOC Content: -pH: -
Item: A/C 134a Charge and Ester LubricantFor Use With: R134a
Freezing Point (F): -Viscosity (SUS @ 100 F): -
Package Quantity: 1pH Value: -
Flash Point (F): Greater Than 440Country of Origin (subject to change): United States

Description

A/C 134a Charge and Ester Lubricant, 3 Oz, Size/Net Weight 3 Oz, Yellow/Green Tint, Can, Clear Liquid and Gas Appearance, Boiling Point R134A is -40 F and Synthetic Hydrocarbon Blend is 570 F, Flash Point Greater Than 440 F, 0.85 to .089 Synthetic Hydrocarbon Blend Specific Gravity, 100 Viscosity Index, For Use With R134a

Restrictions and Compliance

*3: Hazardous material

Reviews