A/C Comp Ester Lube, 1 Gal

SUPERCOOL| Zoro #: G0619482| Mfr #: E128

$56.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Viscosity Index: 100
Color: Yellow Tint
Specific Gravity: 0.85 to .089
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619482 Mfr #: E128
Viscosity Index: 100Color: Yellow Tint
Specific Gravity: 0.85 to .089Size/Net Weight: 1 gal.
Flash Point (F): Greater Than 440Boiling Point (F): Greater Than 1058
Item: A/C Compressor Ester Lubricant w/UV DyeAppearance: Bright and Clear
Size: 1 gal.Package Quantity: 1
For Use With: R134a, R12, R22Container Type: Plastic Bottle
Country of Origin (subject to change): United States

Description

A/C Compressor Ester Lubricant, 1 Gal, Size/Net Weight 1 Gal, Yellow Tint, Plastic Bottle, Bright and Clear Appearance, Boiling Point Greater Than 1058 F, Flash Point Greater Than 440 F, 0.85 to .089 Specific Gravity, 100 Viscosity Index, For Use With R134a, R12, R22

Reviews