A/C Compressor Ester Lube, 32 Oz

SUPERCOOL| Zoro #: G0322481| Mfr #: E31

$14.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Type: -Viscosity Index: 100Pour Point (F): -
Save 15%. Sign up for Z-mail.


Zoro #: G0322481 Mfr #: E31
Type: -Viscosity Index: 100
Pour Point (F): -Appearance: Bright and Clear
Size/Net Weight: 32 oz.Application: -
Color: Yellow TintDilution Ratio: -
Boiling Point (F): Greater Than 1058Specific Gravity: 0.85 to .089
Standards: -Size: 32 oz.
Dissolves: -Container Type: Plastic Bottle
VOC Content: -pH: -
Item: A/C Compressor Ester LubricantFor Use With: R134a, R12, R22
Freezing Point (F): -Viscosity (SUS @ 100 F): -
Package Quantity: 1pH Value: -
Flash Point (F): Greater Than 440Country of Origin (subject to change): United States


A/C Compressor Ester Lubricant, 32 Oz, Size/Net Weight 32 Oz, Yellow Tint, Plastic Bottle, Bright and Clear Appearance, Boiling Point Greater Than 1058 F, Flash Point Greater Than 440 F, 0.85 to .089 Specific Gravity, 100 Viscosity Index, For Use With R134a, R12, R22