KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A/C Comp Lube, UV Dye, 32 Oz, Flsh Pnt 450F

SUPERCOOL| Zoro #: G1582156| Mfr #: P100-32D

$20.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH: 7
Viscosity Index: 100
Type: With UV Dye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582156 Mfr #: P100-32D
pH: 7Viscosity Index: 100
Type: With UV DyeColor: Red/Yellow Tint
Specific Gravity: 0.93Size/Net Weight: 32 oz.
Flash Point (F): 450Viscosity (SUS @ 100 F): 98
Item: A/C Compressor PAG Lubricant, w/UV DyeAppearance: Bright and Clear
Size: 32 oz.Pour Point (F): -36
Package Quantity: 1For Use With: R134a
Container Type: Plastic BottleStandards: ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG
Country of Origin (subject to change): United States

Description

A/C Compressor PAG Lubricant, With UV Dye, 32 Oz, Size/Net Weight 32 Oz, Red/Yellow Tint, Plastic Bottle, Bright and Clear Appearance, 7 pH, Flash Point 450 F, Pour Point -36 F, 0.93 Specific Gravity, 98 Viscosity (SUS @ 100 F), 100 Viscosity Index, For Use With R134a, ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG Standards

Reviews