SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

A/C Comp Lube, UV Dye, 8 Oz, Flsh Pnt 442 F

SUPERCOOL| Zoro #: G2007327| Mfr #: P46-8D

$9.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Plastic BottleViscosity (SUS @ 100 F): 59Specific Gravity: 0.93
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007327 Mfr #: P46-8D
Container Type: Plastic BottleViscosity (SUS @ 100 F): 59
Specific Gravity: 0.93For Use With: R134a
Size/Net Weight: 8 OzPour Point (F): -42
pH: 7Type: With UV Dye
Color: Red/Yellow TintStandards: ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG
Flash Point (F): 442Package Quantity: 1
Appearance: Bright and ClearViscosity Index: 46
Item: A/C Compressor PAG Lubricant, w/UV DyeSize: 8 oz.
Country of Origin (subject to change): United States

Description

A/C Compressor PAG Lubricant, With UV Dye, 8 Oz, Size/Net Weight 8 Oz, Red/Yellow Tint, Plastic Bottle, Bright and Clear Appearance, 7 pH, Flash Point 442 F, Pour Point -42 F, 0.93 Specific Gravity, 59 Viscosity (SUS @ 100 F), 46 Viscosity Index, For Use With R134a, ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG Standards

Reviews