SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

A/C Compressor PAG Lube, 32 Oz, Flash Point 450F

SUPERCOOL| Zoro #: G0875734| Mfr #: P100-32

$15.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -Viscosity Index: 100Pour Point (F): -36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875734 Mfr #: P100-32
Type: -Viscosity Index: 100
Pour Point (F): -36Appearance: Bright and Clear
Size/Net Weight: 32 oz.Application: -
Color: Red/Yellow TintDilution Ratio: -
Boiling Point (F): -Specific Gravity: 0.93
Standards: ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZGSize: 32 oz.
Dissolves: -Container Type: Plastic Bottle
VOC Content: -pH: 7
Item: A/C Compressor PAG LubricantFor Use With: R134a
Freezing Point (F): -Viscosity (SUS @ 100 F): 98
Package Quantity: 1pH Value: -
Flash Point (F): 450Country of Origin (subject to change): United States

Description

A/C Compressor PAG Lubricant, 32 Oz, Size/Net Weight 32 Oz, Red/Yellow Tint, Plastic Bottle, Bright and Clear Appearance, 7 pH, Flash Point 450 F, Pour Point -36 F, 0.93 Specific Gravity, 98 Viscosity (SUS @ 100 F), 100 Viscosity Index, For Use With R134a, ASTM D445, D2270, D92, D97, D974, D2783, E203, D4052, D1401, ANSI-ASHRAE 97-1989, ATM D972, Modified IP48, FZG Standards

Reviews