Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

R134a Can Tap, Screw-On

  • Zoro #: G2191481
  • Mfr #: 401
$8.49
  • Includes: Tap, Hose and Quick Connect Coupler
  • Type: Screw-On
  • Size (In.): 9 in
See full product details
Orders over $75 ship free.

Supercool #401 Specifications

  • Zoro #: G2191481
  • Mfr #: 401
Includes: Tap, Hose and Quick Connect Coupler Type: Screw-On
Size (In.): 9 in Item: R134a Can Tap
For Use With: R134a Cans Material: Aluminum and Rubber
Package Quantity: 1 Application: Can Tap Screws Onto R134a Cans And Quick Couples On To A/C Lowside Port
Number of Pieces: 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

R134a Can Tap, Screw-On, Size 9 In, Material Aluminum and Rubber, Can Tap Screws Onto R134a Cans And Quick Couples On To A/C Lowside Port, For Use With R134a Cans, Number of Pieces 1, Includes Tap, Hose And Quick Connect Coupler

Reviews of Supercool #401