SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

U/V Dye Detector Lamp, 7 LED

SUPERCOOL| Zoro #: G2180227| Mfr #: 14314

$103.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: U/V Dye Detector LampMaterial: PlasticType: 7 LED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180227 Mfr #: 14314
Item: U/V Dye Detector LampMaterial: Plastic
Type: 7 LEDPackage Quantity: 1
Number of Pieces: 1Includes: AC/DC Chargers
Application: Detects Ultraviolet Dye Leaks In Vehicle SystemsCountry of Origin (subject to change): Canada

Description

U/V Dye Detector Lamp, 7 LED, Material Plastic, Detects Ultraviolet Dye Leaks In Vehicle Systems, Number of Pieces 1, Includes AC/DC Chargers

Reviews