Supercut
100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G905289262
- Mfr #: 449365
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 100.5
- Width: 0.25
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$12.06
Subtotal: $12.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 56.125-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 318005
- SUPERCUT 63.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 379082
- SUPERCUT Bandsaw Blade, 98 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 211894
- SUPERCUT 96-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 205442
- SUPERCUT 72-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw 711318
- SUPERCUT 193-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 202465
- SUPERCUT 114-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900989
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 525816
- SUPERCUT 128-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902068
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal 91147-04-11-1/2
- DOALL SAWING PRODUCTS DoAll Dart Band Saw Blade, 1/2"W, .025 thick/gauge, 14 TPI 308-288161.000
- Supercut Power Saw Blades