Supercut
100.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G005289728
- Mfr #: 449495
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 100.5
- Width: 0.375
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$12.32
Subtotal: $12.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #449495
- Zoro #G005289728
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 100.5 |
Width | 0.375 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | Display Packaging |
Package Quantity | 1 |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #449495
Explore more
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 389593
- SUPERCUT 90 L, 0.125 W, 0.025 Thick, Carbon Steel 208757
- SUPERCUT 82-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 710830
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201673
- SUPERCUT 95 L, 0.125 W, 0.025 Thick, Carbon Steel 440089
- SUPERCUT 111-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 444735
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 525816
- SUPERCUT 201-inch x 1.5-inch x 0.05 x 4-6 TPI Premium Bimetal Blade 210101
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901153
- SUPERCUT 135-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 205107
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal ZWEG360C46M42PR-14' 6
- Supercut Band Saw Blades