Supercut
100.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade
- Zoro #: G705290130
- Mfr #: 449518
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Teeth per Inch: 3
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
$12.95
Subtotal: $12.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 100.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 449532
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 477573
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 207194
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 531916
- SUPERCUT 140-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 524451
- SUPERCUT 71.75-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 398007
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 4-6 TPI Premium Bimetal Blade 525137
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901122
- SUPERCUT 201-inch x 1.5-inch x 0.05 x 4-6 TPI Premium Bimetal Blade 210095
- LENOX Band Saw Blade, 5 ft. 5-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 84000D2B51665
- SUPERCUT 82-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 419658
- Supercut Power Saw Blades