Supercut
100.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G905286575
- Mfr #: 207699
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 100.75
- Width: 0.375
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$12.32
Subtotal: $12.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #207699
- Zoro #G905286575
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 100.75 |
Width | 0.375 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | No Display Packaging |
Package Quantity | 1 |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #207699
Explore more
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 707090
- SUPERCUT 44.875 L, 0.5 W, 0.025 Thick, M2 Steel 511703
- SUPERCUT 150-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533484
- SUPERCUT 106.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 204407
- SUPERCUT 70-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 384000
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 402889
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901122
- SUPERCUT 91-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902228
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901139
- M.K. MORSE - 11' 6" x 3/4" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade 3954681380BX1
- LENOX Band Saw Blade, 8 ft. 4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 27932D2B82540
- Supercut Power Saw Blades