Supercut
101-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade
- Zoro #: G805286224
- Mfr #: 243048
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Premium Gold Carbide Bandsaw Blade
- Length: 101
- Width: 0.375
- Teeth per Inch: 4
- Material: Premium Gold Carbide
- Includes: Display Packaging
- Package Quantity: 1
$28.39
Subtotal: $28.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #243048 Specifications
- Zoro #: G805286224
- Mfr #: 243048
- UPC #: 90101243048
- Primary Saw Application: Wood
- Item: Premium Gold Carbide Bandsaw Blade
- Length: 101
- Width: 0.375
- Teeth per Inch: 4
- Material: Premium Gold Carbide
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Reviews of Supercut #243048
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 440188
- SUPERCUT 72-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 406009
- SUPERCUT 160-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 462371
- SUPERCUT 70.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 431070
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel 504002
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 367003
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 201697
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-14-06
- AGGRESSOR Bandsaw Blade, 1-1/2"x.050", 18"x10", 4/6", 18 ft. 10 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal A979-1810
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 86707D2B113380
- SUPERCUT 132-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 533668
- Supercut Band Saw Blades