Supercut
102-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G705289325
- Mfr #: 533835
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 102
- Width: 0.25
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$12.06
Subtotal: $12.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 80-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 412116
- SUPERCUT 95-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 440195
- SUPERCUT 71.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 389654
- SUPERCUT 108.125-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 530865
- SUPERCUT 124-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 446210
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 384048
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901146
- SUPERCUT 72-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902167
- SUPERCUT 107-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902181
- SUPERCUT 132.5-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 203752
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 26331D2B113555
- Supercut Band Saw Blades