Supercut
103-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 443448
Zoro # G705290123
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 103
- Width 0.1875
- Teeth per Inch 4
- Material Carbon Steel
Explore More Products
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 210019
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 528558
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430691
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel 512809
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 203509
- SUPERCUT 95 L, 0.125 W, 0.025 Thick, Carbon Steel 440102
- SUPERCUT 124-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 446197
- SUPERCUT 56.875-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 332001
- SUPERCUT 110-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 483000
- SUPERCUT 150-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 537789
- SUPERCUT 144-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 204650
- Supercut Power Saw Blades