Supercut
103-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G205290135
- Mfr #: 443578
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 103
- Width: 0.25
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$12.39
Subtotal: $12.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #443578 Specifications
- Zoro #: G205290135
- Mfr #: 443578
- UPC #: 90101443578
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 103
- Width: 0.25
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #443578
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 57.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 358001
- SUPERCUT 154.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 447286
- SUPERCUT 174-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 200294
- SUPERCUT 108-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 205350
- SUPERCUT 56.125-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 316025
- SUPERCUT 108-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 531619
- M.K. MORSE - 9' 11 1/2"x 1" x 0.035 Bimetal M42 10/14 Band Saw Blade 4255131194BX1
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 207903
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 301625
- STARRETT Band Saw Blade, 7 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-07-05
- LENOX Band Saw Blade, 4 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 99165D2B41270
- Supercut Band Saw Blades