Supercut
103-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 443509
Zoro # G405290065
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 103
- Width 0.25
- Teeth per Inch 4
- Material Carbon Steel
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade 523898
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 206937
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 452112
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 409604
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 369137
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 207996
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 205763
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 212006
- SUPERCUT 101-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 243017
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 80878CLB144520
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 70447D2B31140
- Supercut Band Saw Blades