Supercut
103-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G905290060
- Mfr #: 443516
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 103
- Width: 0.25
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$12.39
Subtotal: $12.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #443516
- Zoro #G905290060
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 103 |
Width | 0.25 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | Display Packaging |
Package Quantity | 1 |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #443516
Explore more
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 533842
- SUPERCUT 57.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 354003
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 369229
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 434156
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 403107
- SUPERCUT Bandsaw Blade, 131.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 449082
- SUPERCUT 63-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902204
- SUPERCUT 72-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902167
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901153
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 536003
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 78480D2B72380
- Supercut Power Saw Blades