Supercut

103-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade

Supercut 103-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 209228
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Wood
  • Item: Premium Gold Carbide Bandsaw Blade
  • Length: 103
  • Width: 0.25
  • Teeth per Inch: 6
  • Material: Premium Gold Carbide
  • Includes: No Display Packaging
  • Package Quantity: 1
See full product details
$33.52

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Supercut #209228 Specifications

  • Primary Saw Application: Wood
  • Item: Premium Gold Carbide Bandsaw Blade
  • Length: 103
  • Width: 0.25
  • Teeth per Inch: 6
  • Material: Premium Gold Carbide
  • Includes: No Display Packaging
  • Package Quantity: 1
  • Tooth Type: Hook
  • Application: Wood
  • Blade Thickness: 0.025
  • Country of Origin (subject to change): United States

Description

SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.

Reviews of Supercut #209228

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.