Supercut
104.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G205290036
- Mfr #: 209518
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 104.5
- Width: 0.25
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$12.39
Subtotal: $12.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #209518 Specifications
- Zoro #: G205290036
- Mfr #: 209518
- UPC #: 90101209518
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 104.5
- Width: 0.25
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #209518
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 115-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 448863
- SUPERCUT 120-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 252378
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 403770
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel 369212
- SUPERCUT 120-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 433098
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 373004
- SUPERCUT 57-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 341003
- SUPERCUT 133-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 534009
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEDR06 -12'6
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53251D2B41335
- MORSE Band Saw Blade, 10 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 10'2" ZWEG083C34MAVPR
- Supercut Band Saw Blades