Supercut
105-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade
- Zoro #: G805290214
- Mfr #: 932409
Hover or click to zoom Tap to zoom
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 105
- Width: 0.25
- Teeth per Inch: 6
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
$37.98
Subtotal: $37.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #932409
- Zoro #G805290214
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 105 |
Width | 0.25 |
Details
Item | Premium Bimetal Bandsaw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 6 |
Material | Premium Bimetal |
Includes | Display Packaging |
Package Quantity | 1 |
Tooth Type | Hook |
Application | Metal |
Blade Thickness | 0.025 |
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #932409
Explore more
- SUPERCUT 158-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 204902
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 478020
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 372021
- SUPERCUT 44.875-inch x 0.5-inch x 0.02 x 18 TPI Premium Bimetal Blade 511208
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 211450
- SUPERCUT 70.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 389050
- SUPERCUT 72-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902167
- SUPERCUT 102-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902112
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 2-3 TPI Premium Bimetal Blade 525090
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 430783
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 536027
- Supercut Power Saw Blades