Supercut
105-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
- Zoro #: G105287204
- Mfr #: 452204
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Teeth per Inch: 18
- Material: Carbon Steel
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
$12.71
Subtotal: $12.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #452204 Specifications
- Zoro #: G105287204
- Mfr #: 452204
- UPC #: 90101452204
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 105
- Width: 0.375
- Teeth per Inch: 18
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #452204
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 402841
- SUPERCUT 137-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 429671
- SUPERCUT 92.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 420142
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 447439
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 708004
- SUPERCUT 156-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 206265
- LENOX Band Saw Blade, 11 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 19524D2B113595
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 534177
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 12' 10" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick 80086D2B123910
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-07-09-1/2
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 8' 9" Long x 1/4" Wide, 6 TPI x 0.035 Thick 51620D2B82665
- Supercut Band Saw Blades