Supercut
105-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G105286467
- Mfr #: 477948
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Teeth per Inch: 6
- Material: Carbon Steel
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.032
- Application: Wood
$16.02
Subtotal: $16.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #477948 Specifications
- Zoro #: G105286467
- Mfr #: 477948
- UPC #: 90101477948
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 105
- Width: 0.75
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.032
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #477948
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 703016
- SUPERCUT 144-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 253108
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 710090
- SUPERCUT 77-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900972
- SUPERCUT 103-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 443400
- SUPERCUT 130-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 446425
- STARRETT Band Saw Blade, 10 ft. 8-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-10-08-1/2
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHBDH06-12'6
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 450248
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 415070
- SUPERCUT Bandsaw Blade, 116 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 200645
- Supercut Band Saw Blades