Supercut
105.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
Mfr # 709438
Zoro # G305289039
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 105.5
- Width 0.25
- Teeth per Inch 18
- Material Carbon Steel
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 432800
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 441147
- SUPERCUT 62-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 208320
- SUPERCUT 137-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 204186
- SUPERCUT 137-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 237368
- SUPERCUT 125 L, 0.125 W, 0.025 Thick, Carbon Steel 208870
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 390537
- SUPERCUT 72-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 402117
- SUPERCUT 101-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 443349
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 46TX64
- SUPERCUT 80-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 414004
- Supercut Band Saw Blades