Supercut
105.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
- Zoro #: G205289634
- Mfr #: 709551
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 105.5
- Width: 0.375
- Teeth per Inch: 18
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$12.71
Subtotal: $12.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #709551 Specifications
- Zoro #: G205289634
- Mfr #: 709551
- UPC #: 90101709551
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 105.5
- Width: 0.375
- Teeth per Inch: 18
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #709551
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 175-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 713602
- SUPERCUT 70 L, 0.125 W, 0.025 Thick, Carbon Steel 208535
- SUPERCUT 100.75-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 207941
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 201154
- SUPERCUT 70-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 208504
- SUPERCUT 101-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 443004
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 533095
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 403152
- SUPERCUT 80.75-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 432725
- SUPERCUT 210-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201765
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEAH06 -7'9-1/2
- Supercut Band Saw Blades