Supercut
105.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade
Mfr # 710083
Zoro # G305290325
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Teeth per Inch 14-18
- Material Premium Bimetal
- Tooth Type Vari
- Application Metal
Explore More Products
- SUPERCUT 133-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 534023
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 430738
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 440140
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 477092
- SUPERCUT 67 L, 0.125 W, 0.025 Thick, Carbon Steel 208498
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 510973
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 445190
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 530520
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 447897
- SUPERCUT Bandsaw Blade, 115 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 445312
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C46M42PR-13' 6
- Supercut Power Saw Blades