Supercut
105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 709681
Zoro # G505289266
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 14
- Material Carbon Steel
- Tooth Type Raker
- Application Wood
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 237009
- SUPERCUT 132-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 532012
- SUPERCUT 93-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 429596
- SUPERCUT 156.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 234039
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 446845
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 511147
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 532784
- SUPERCUT 108.125-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 530735
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 237207
- STARRETT Band Saw Blade, 20 ft. L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series 91515-20
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 89270D2B61845
- Supercut Power Saw Blades