Supercut
105.5-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G105289789
- Mfr #: 709780
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 105.5
- Width: 0.625
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$14.94
Subtotal: $14.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #709780 Specifications
- Zoro #: G105289789
- Mfr #: 709780
- UPC #: 90101709780
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 105.5
- Width: 0.625
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.032
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #709780
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT Bandsaw Blade, 67 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 209921
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 369397
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 525571
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 203295
- SUPERCUT 56.125-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 317008
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel 369199
- LENOX Band Saw Blade, 13 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 15564D2B133990
- LENOX Band Saw Blade, 23 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1818488
- STARRETT Band Saw Blade, 8 ft. 9" L, 1-1/4" W, 14 TPI, 0.025" Thick, Bimetal 91050-08-09
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99908-12-10
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 212143
- Supercut Band Saw Blades