Supercut
106-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 443905
Zoro # G405286259
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 106
- Width 0.1875
- Teeth per Inch 10
- Material Carbon Steel
Explore More Products
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 361131
- SUPERCUT 56.875-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 331127
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 525656
- SUPERCUT 144-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 204599
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 510973
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 400274
- SUPERCUT 140-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 931433
- SUPERCUT 238-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 203059
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 201925
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 533736
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-12' 6
- Supercut Power Saw Blades