Supercut
107-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade
- Zoro #: G205288231
- Mfr #: 531459
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 107
- Width: 1
- Teeth per Inch: 3-4
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
$58.66
Subtotal: $58.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #531459 Specifications
- Zoro #: G205288231
- Mfr #: 531459
- UPC #: 90101531459
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 107
- Width: 1
- Teeth per Inch: 3-4
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Vari
- Blade Thickness: 0.035
- Application: Metal
- Country of Origin (subject to change): United States
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #531459
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 532746
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 434002
- SUPERCUT 131.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 449075
- SUPERCUT Bandsaw Blade, 116 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 200645
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 366020
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 411805
- LENOX Band Saw Blade, 4 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 85455D2B41440
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1833865
- SUPERCUT 64-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 301892
- M.K. MORSE - 14' 11"x 1-1/4" x 0.042 Bimetal Independence II 4/6 Band Saw Blade 5561461790BX1
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 442403
- Supercut Power Saw Blades