Supercut
107-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade
Mfr # 531497
Zoro # G905288494
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 107
- Width 1
- Teeth per Inch 5-8
- Material Premium Bimetal
Explore More Products
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel 433005
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 440201
- SUPERCUT 82-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 218039
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 442151
- SUPERCUT 120-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 200522
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 371000
- SUPERCUT 62-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 371130
- SUPERCUT 82-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 300116
- SUPERCUT 92.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 422900
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade 523041
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99577-09-06-1/2
- Supercut Band Saw Blades