Supercut
108-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
- Zoro #: G305287059
- Mfr #: 711189
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Woodsaver Carbide Resaw Bandsaw Blade
- Primary Saw Application: Wood
- Length: 108
- Width: 0.625
- Teeth per Inch: 3
- Material: Carbide
- Includes: Display Packaging
- Package Quantity: 1
$63.66
Subtotal: $63.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #711189 Specifications
- Zoro #: G305287059
- Mfr #: 711189
- UPC #: 90101711189
- Item: Woodsaver Carbide Resaw Bandsaw Blade
- Primary Saw Application: Wood
- Length: 108
- Width: 0.625
- Teeth per Inch: 3
- Material: Carbide
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.035
- Country of Origin (subject to change): United States
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Reviews of Supercut #711189
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 376029
- SUPERCUT 106 L, 0.125 W, 0.025 Thick, Carbon Steel 443851
- SUPERCUT 144-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 204599
- SUPERCUT 123-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 532869
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 419146
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 207897
- STARRETT Band Saw Blade, 19 ft. 6" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal 91515-19-06
- LENOX Band Saw Blade, 5 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 83457D2B51700
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 409376
- STARRETT Band Saw Blade, 6 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-06-10
- SUPERCUT 71.75-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 391121
- Supercut Power Saw Blades