Supercut
108.125-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G005287595
- Mfr #: 530865
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 108.125
- Width: 0.25
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: No Display Packaging
- Tooth Type: Hook
- Blade Thickness: 0.025
$13.09
Subtotal: $13.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 206937
- SUPERCUT 137-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 431636
- SUPERCUT 132-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 533590
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 707151
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 369182
- SUPERCUT 138-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 203899
- SUPERCUT 108-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902259
- SUPERCUT 116-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902044
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 3-4 TPI Premium Bimetal Blade 525113
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 97433D2B51650
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 532722
- Supercut Power Saw Blades