Supercut
108.125-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G705287437
- Mfr #: 530896
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 108.125
- Width: 0.25
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$12.71
Subtotal: $12.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #530896 Specifications
- Zoro #: G705287437
- Mfr #: 530896
- UPC #: 90101530896
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 108.125
- Width: 0.25
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #530896
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 412802
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 532623
- SUPERCUT 168-inch x 1-inch x 0.035 x 3 TPI Triple Chip Carbide Blade 315028
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 704129
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 205701
- SUPERCUT 124-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445862
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 709735
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 97436D2B51650
- DOALL SAWING PRODUCTS DoAll Structural Band Saw Blade, 1-1/4"W, .042 thick/gauge, 3-4 TPI 320-334184.000
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 70653D2B123760
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 532715
- Supercut Power Saw Blades