Supercut
108.125-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 531077
Zoro # G205287760
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 108.125
- Width 0.5
- Teeth per Inch 4
- Material Carbon Steel
Explore More Products
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, Carbon Steel 251784
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 390193
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 432404
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 512519
- SUPERCUT Bandsaw Blade, 82 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 403466
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 508505
- SUPERCUT 108.125-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 530766
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 390698
- SUPERCUT 133-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 533309
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC1014MAT-6' 9
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 450071
- Supercut Power Saw Blades