Supercut
111-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 444353
Zoro # G705287178
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 111
- Width 0.1875
- Teeth per Inch 14
- Material Carbon Steel
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 203851
- SUPERCUT 67-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 208245
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 444377
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 442434
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 509007
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 208399
- SUPERCUT 167-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 537420
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 208078
- SUPERCUT 100-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 433036
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 419108
- LENOX Band Saw Blade, 13 ft. 2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 97447QPB134015
- Supercut Band Saw Blades