Supercut
113-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G805288426
- Mfr #: 444902
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 113
- Width: 0.25
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$12.00
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #444902 Specifications
- Zoro #: G805288426
- Mfr #: 444902
- UPC #: 90101444902
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 113
- Width: 0.25
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #444902
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 82-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 300703
- SUPERCUT 97.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 439014
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 381016
- SUPERCUT 113-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 712407
- SUPERCUT 98-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 441284
- SUPERCUT 206.75-inch x 1.25-inch x 0.042 x 2 TPI Premium Bimetal Blade 448368
- LENOX Band Saw Blade, 8 ft. 6-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1783920
- SUPERCUT 154.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 447309
- SUPERCUT 105.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 709223
- LENOX Band Saw Blade, 16 ft. 2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852042
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 511550
- Supercut Band Saw Blades